Search Results for "EFT-15 ECM INDUSTRIES"

1-20 of 2000
48228321 - Milwaukee®

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, Milwaukee'S 15 In. Packout™ Tool Bag Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Tool Bag Is Designed For Ultimate Durability. Additionally, The 15 In. Tool Bag Features Versatile Carrying With A Cushioned Shoulder Strap, Top Handles, and Side Handles For Easy Transport Of Power Tools, Hand Tools,

  • MFR Part #: 48-22-8321
  • Nacogdoches Availability: 4
  • Total Availability: 12
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 6 ($467.40) ·
48228321 - Milwaukee Electric Tool

Available now at Nacogdoches: In Stock

Total Availability: In Stock

TFT152RG - RAY

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 250 to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

  • MFR Part #: TFT-152R-G
  • Total Availability: 1
  • Manufacturer: RAY
  • Find: Similar Items
  • Pkg Sizes: 21 ($3,268.65) · 3 ($466.95) ·
TFT152RG - Te Connectivity/Tyco

Total Availability: In Stock

EGH1015FFG - Eaton Corp

E 1 Pole Breaker, 15 Amp, 65 Ka @ 277VAC, Ul/IEC

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($467.23) ·
EGH1015FFG - Eaton Corp

Total Availability: In Stock

48228315 - Milwaukee®

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ 15 In. Storage Tote Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Storage Tote Is Designed For Ultimate Durability While The Included Padded Should Strap and Durable Overmolded Handle Allow For Easy Transport. The 15 In. Tote Features 31 Total Pockets Designed to Organize and C

  • MFR Part #: 48-22-8315
  • Nacogdoches Availability: 1
  • Total Availability: 20
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 4 ($482.36) ·
48228315 - Milwaukee Electric Tool

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EGB1015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ

  • MFR Part #: EGB1015FFG
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($554.68) ·
EGB1015FFG - Eaton Corp

Total Availability: Available from manufacturer.

48228317 - Milwaukee Electric Tool

The Milwaukee® Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ 15” Structured Tote Features Tear-Resistant Layered Ballistic Material, A Reinforced Structure That Holds Its Shape Over Time and Has A Carrying Capacity Of Up to 50 Pounds. The Impact-Resistant Molded Base Connects With Other Milwaukee® Packout™ System Components Via Integrated Locking Cleats. The 15" Structured Tote Has All Metal Hardware, Ykk Zippers, and 39 Pockets. The Padded Should

  • MFR Part #: 48-22-8317
  • Total Availability: 19
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 ($277.71) ·
48228317 - Milwaukee Electric Tool

Total Availability: In Stock

TFT153RG - RAY

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 500 to 750 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

  • MFR Part #: TFT-153R-G
  • Available from manufacturer.
  • Manufacturer: RAY
  • Find: Similar Items
  • Pkg Sizes: 126 ($25,956.00) · 3 ($618.00) ·
TFT153RG - Te Connectivity/Tyco

Total Availability: Available from manufacturer.

TFT152RSG - RAY

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-SG Model; Conductor Size 4/0 Awg to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

  • MFR Part #: TFT-152R-SG
  • Total Availability: 1
  • Manufacturer: RAY
  • Find: Similar Items
  • Pkg Sizes: 3 ($663.18) ·
TFT152RSG - Te Connectivity/Tyco

Total Availability: In Stock

66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

  • MFR Part #: 66318
  • Total Availability: 3
  • Manufacturer: Microstream
  • Find: Similar Items
  • Pkg Sizes: 6 ($161.88) ·
66318 - Streamlight, Inc.

Total Availability: In Stock

EGE3015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

  • MFR Part #: EGE3015FFG
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($883.44) ·
EGE3015FFG - Eaton Corp

Total Availability: In Stock

EWFTRCR15WBXL - Eaton Wiring Devices

Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi

  • MFR Part #: EWFTRCR15-W-BX-L
  • Total Availability: 11
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 4 ($203.60) ·
EWFTRCR15WBXL - Eaton Wiring Devices

Total Availability: In Stock

STC42AL - TCH

Snap Track Cable Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility For Future Cable Runs;Large Selection Of Fittings:15° - 36° Large Radius, Waterfall, Etc Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 18 LB Weight, 4 In Width

  • MFR Part #: STC-4-2-AL
  • Available from manufacturer.
  • Manufacturer: TCH
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($189.00) ·
STC42AL - Techline MFG

Total Availability: Available from manufacturer.

EGH3015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

  • MFR Part #: EGH3015FFG
  • Total Availability: 17
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,182.40) ·
EGH3015FFG - Eaton Corp

Total Availability: In Stock

BLITE100LED - BRG

Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 1 ($235.11) ·
BLITE100LED - Bergen Industries, Inc.

Total Availability: Available from manufacturer.

SNF115LTS120VU - Metalux

Narrostriplite, Commercial;Industrial;Retail and Residential;Size-Restricted Architectural Application, Iron Phosphate Finish, 2-11/16 In;68 MM Height, Cold Rolled Steel Housing Material, 18 In Length, 1 Ea Package Quantity, T12 Shape, Channel/Wireway Cover Secured With Quarter-Turn Fasteners;End Plate Quickly Converts to Snap-In Channel Connector;Groove For Tong Hanger Special Features, Cul Listed;Ul Listed, Energy Star(R) Sub Brand, 120 V Voltage Rating, 15 W Wattage, 12 LB Weight

  • MFR Part #: SNF-115-LTS-120V-U
  • Total Availability: 8
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($62.85) ·
SNF115LTS120VU - Cooper Lighting Solutions

Total Availability: In Stock

12427LA - Eaton

Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond

  • MFR Part #: 1242-7FLA-BOX
  • Nacogdoches Availability: 4
  • Total Availability: 387
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.10) ·
12427LA - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

REN15 - Eaton

Eaton Bussmann Series Ren Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 15 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic, Standard, 10, 250 V

  • MFR Part #: REN-15
  • Total Availability: 84
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($557.90) ·
REN15 - Bussmann Fuses

Total Availability: In Stock

EZTRGF15W - Eaton Wiring Devices

Eaton Ezlink Modular Gfci, 15 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant

  • MFR Part #: EZTRGF15W
  • Total Availability: 65
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.13) ·
EZTRGF15W - Eaton Wiring Devices

Total Availability: In Stock

14440 - CRC

Specially Formulated, Water-Dilutable, D-Limonene Based Degreaser. Designed For Extremely Difficult Cleaning Jobs Found In The Industrial and Cleaning Environments. Effective In Dissolving Grease, Oil, Ink, and Grime. 15 WT Oz Aerosol

  • MFR Part #: 14440
  • Total Availability: 14
  • Manufacturer: CRC
  • Find: Similar Items
  • Pkg Sizes: 12 ($217.56) ·
14440 - CRC Industries, Inc.

Total Availability: In Stock

EGB3015FFG - Eaton

Molded Case Circuit Breaker, Eg Breaker, 15 A, Fixed Thermal Magnetic Tripping Mechanism, Line and Load Lug Terminal, 347/600 V Ac, Eg-Frame Frame, 50/60 HZ, 5.5 In Overall Height, 2.99 In Overall Length, 3 In Overall Width, 3 LB

  • MFR Part #: EGB3015FFG
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,246.77) ·
EGB3015FFG - Eaton Corp

Total Availability: In Stock

48228321 - Milwaukee®

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, Milwaukee'S 15 In. Packout™ Tool Bag Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Tool Bag Is Designed For Ultimate Durability. Additionally, The 15 In. Tool Bag Features Versatile Carrying With A Cushioned Shoulder Strap, Top Handles, and Side Handles For Easy Transport Of Power Tools, Hand Tools,

MFR Part #:
48-22-8321
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
12 Each
Pkg Sizes:
6 Each ($467.40)
TFT152RG - SPC

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 250 to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

MFR Part #:
TFT-152R-G
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
21 Each ($3,268.65)
3 Each ($466.95)

MFR Part #:
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($467.23)
48228315 - Milwaukee®

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ 15 In. Storage Tote Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Storage Tote Is Designed For Ultimate Durability While The Included Padded Should Strap and Durable Overmolded Handle Allow For Easy Transport. The 15 In. Tote Features 31 Total Pockets Designed to Organize and C

MFR Part #:
48-22-8315
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
20 Each
Pkg Sizes:
4 Each ($482.36)
EGB1015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ

MFR Part #:
EGB1015FFG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($554.68)
48228317 - Milwaukee Electric Tool

The Milwaukee® Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ 15” Structured Tote Features Tear-Resistant Layered Ballistic Material, A Reinforced Structure That Holds Its Shape Over Time and Has A Carrying Capacity Of Up to 50 Pounds. The Impact-Resistant Molded Base Connects With Other Milwaukee® Packout™ System Components Via Integrated Locking Cleats. The 15" Structured Tote Has All Metal Hardware, Ykk Zippers, and 39 Pockets. The Padded Should

MFR Part #:
48-22-8317
Manufacturer:
Milwaukee Electric Tool
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($277.71)
TFT153RG - SPC

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 500 to 750 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

MFR Part #:
TFT-153R-G
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
126 Each ($25,956.00)
3 Each ($618.00)
TFT152RSG - SPC

Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-SG Model; Conductor Size 4/0 Awg to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1

MFR Part #:
TFT-152R-SG
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
3 Each ($663.18)
66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

MFR Part #:
66318
Manufacturer:
Microstream
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
6 Each ($161.88)
EGE3015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

MFR Part #:
EGE3015FFG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($883.44)
EWFTRCR15WBXL - Eaton Wiring Devices

Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi

MFR Part #:
EWFTRCR15-W-BX-L
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
4 Each ($203.60)
STC42AL - SPC

Snap Track Cable Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility For Future Cable Runs;Large Selection Of Fittings:15° - 36° Large Radius, Waterfall, Etc Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 18 LB Weight, 4 In Width

MFR Part #:
STC-4-2-AL
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
20 Feet ($189.00)
EGH3015FFG - Eaton

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ

MFR Part #:
EGH3015FFG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($1,182.40)
BLITE100LED - SPC

Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($235.11)
SNF115LTS120VU - Metalux

Narrostriplite, Commercial;Industrial;Retail and Residential;Size-Restricted Architectural Application, Iron Phosphate Finish, 2-11/16 In;68 MM Height, Cold Rolled Steel Housing Material, 18 In Length, 1 Ea Package Quantity, T12 Shape, Channel/Wireway Cover Secured With Quarter-Turn Fasteners;End Plate Quickly Converts to Snap-In Channel Connector;Groove For Tong Hanger Special Features, Cul Listed;Ul Listed, Energy Star(R) Sub Brand, 120 V Voltage Rating, 15 W Wattage, 12 LB Weight

MFR Part #:
SNF-115-LTS-120V-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($62.85)
12427LA - Eaton

Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond

MFR Part #:
1242-7FLA-BOX
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
387 Each
Pkg Sizes:
10 Each ($169.10)
REN15 - Eaton

Eaton Bussmann Series Ren Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 15 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic, Standard, 10, 250 V

MFR Part #:
REN-15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
84 Each
Pkg Sizes:
10 Each ($557.90)
EZTRGF15W - Eaton Wiring Devices

Eaton Ezlink Modular Gfci, 15 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant

MFR Part #:
EZTRGF15W
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
1 Each ($51.13)
14440 - CRC

Specially Formulated, Water-Dilutable, D-Limonene Based Degreaser. Designed For Extremely Difficult Cleaning Jobs Found In The Industrial and Cleaning Environments. Effective In Dissolving Grease, Oil, Ink, and Grime. 15 WT Oz Aerosol

MFR Part #:
14440
Manufacturer:
CRC
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
12 Each ($217.56)
EGB3015FFG - Eaton

Molded Case Circuit Breaker, Eg Breaker, 15 A, Fixed Thermal Magnetic Tripping Mechanism, Line and Load Lug Terminal, 347/600 V Ac, Eg-Frame Frame, 50/60 HZ, 5.5 In Overall Height, 2.99 In Overall Length, 3 In Overall Width, 3 LB

MFR Part #:
EGB3015FFG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($1,246.77)

Begin Live Chat